Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White
Mfr # NE9880
Zoro # G104050700
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # NE9880
- Zoro # G104050700
- UPC # 672875007615
- Country of Origin China
- Category Pool Ladders
Description
Provide a solid entry and exit from your above-ground swimming pool with the Premium A-Frame Pool Ladder. Made from maintenance-free resin, it has an extra tread for easy climbing. Extended handrails allow for an easy exit from the pool. Wide treads and the top platform are non-skid for sure-footed traction. The ladder is adjustable to fit above-ground pools from 48-in to 56-in in depth. To prevent unwanted or unsafe entry, the outer ladder section slides up and locks. An anti-entrapment barrier prevents kids from swimming between the treads, under the ladder, or behind the ladder.
Features- Ladder adjusts to fit above-ground pools 48-in to 56-in deep
- Extended handrails for safe entry and exit
- Extra tread for easy climbing
- Outside ladder flips up and locks
- Anti-entrapment barrier
- 300-lb capacity
- Easy to assemble - complete instructions included
- Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-40X60)
- STENS Primer Bulb 120-925 For Tecumseh 570682A (120-925)
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 36"x25 ft. (308259B)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 68Lnk (72EXL068G)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- ALEGRIA 0.049 in. Classic 4 Bend Handrail - Polished (AL1707159)
- Blue Wave Pool Ladders