Shop All Pool Cleaners
Blue Wave
Blue Wave NE9871 Pool Blaster Fusion PV-5 Hand-Held Lithium Cleaner
Mfr # NE9871
Zoro # G604163139
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # NE9871
- Zoro # G604163139
- UPC # 672875006168
- Country of Origin China
- Category Pool Cleaners
Description
Experience the ultimate in convenience with the Pool Blaster Fusion. Ever ready, this rechargeable pool vacuum is lightweight enough to tackle quick cleanups in any pool or spa. Use it with the included four-piece pole for extended cleaning or as a hand-held vacuum for maintenance. Its powerful lithium battery provides up to 40 minutes of suction and all debris is collected in the reusable filter bag. The result is clear water that is free of leaves, sand, and algae in minutes.
Features- Cordless pool vacuum for effortless cleaning
- Rechargeable lithium battery allows for 40 minutes of suction
- Reusable, washable filter bag
- Includes a four-piece pole for cleaning deeper areas
- Color: Blue
- Batteries Required: Yes
- Power Source: Battery
- Battery Type: Lithium
- Materials: Resin, Filter, Lithium Battery, Machine Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 1/2 x 48 in. Rubber Sprayer Hose (5020122)
- MTD Bar-Depth Regulato (1900867001)
- ESPOMAMPANY 18LB BioTone Start Plus (BTSP18)
- DETEX GATE PLATE KIT - INCLUDES GATE LATCH PROTECTOR (GTPLGRD), GTSTKBKT (STRIKE LATCH RECEIVER BRACKET), (DTX-GTPLKIT)
- BLUE WAVE Meridian IG-5 In-Ground Robotic Pool Cleaner (BL478221)
- TAYLOR R-0001-A No.1 DPD REAGENT .75oz. (TA43908)
- WATER WORLD PCC2000 Rotating Nozzle in Floor Head Internal Only Gunite - White (WA1189434)
- HAYWARD FLOW CONTROL 2 x 2.5 in. Hayward SkimMaster Skimmer for Concrete Pools (SP1072S2DGR)
- JED POOL TOOLS Concrete Vacuum, Flexible (30-162)
- ANDERSON MANUFACTURING Anderson Manufacturing ANDFS4W Pool Flexible Sealer - White (ANDFS4W)
- PARAMOUNT APPAREL PCC 2000 Rotating Nozzle (PA35152)
- Blue Wave Pool Cleaners