Shop All Pump Parts
Blue Wave
Blue Wave NE6170 22" SandMan Sand Filter with 1.5 HP Pump
Mfr # NE6170
Zoro # G704050650
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # NE6170
- Zoro # G704050650
- UPC # 672875600434
- Country of Origin China
- Category Pump Parts
Description
Deluxe above ground sand filter system.
Same quality as hayward pro series, waterway clearwater and pentair⁄sta-rite cristal flo II.
This 22" SandMan filter system requires 220 lbs. of Filter Sand or 100 lbs of Zeobest Filter Media.
This high performance sand filter system will keep your pool crystal clear and deliver years of trouble free operation. Sandman’s rugged filter tank is constructed of durable polyethylene that withstands mother natures worst and is corrosion proof. Precisely engineered laterals inside the filter provide an even flow through the sand bed ensure maximum filtration and a shimmering clean pool. The top mount multi port provides for easy use and quick backwashing. Sandman filter systems also feature:
Easy assembly and efficient performance.
Pump and filter are perfectly engineered to provide optimum flow rates that promotes clean water quality.
System Includes:
Base.
Pump.
Filter Tank with 6 Position Multi Port Valve.
3' Tank to Pump Connection Hose.
Clamps, Fittings, Pressure Guage and Connection Hoses Included.
High efficiency pump lowers system cost and ensures years of quiet operation.
Extra large hair and lint pot for easy cleaning.
UL listed.
Up to 33% lower cost than Hayward, Sta-Rite or Pentair.
Same quality as hayward pro series, waterway clearwater and pentair⁄sta-rite cristal flo II.
This 22" SandMan filter system requires 220 lbs. of Filter Sand or 100 lbs of Zeobest Filter Media.
This high performance sand filter system will keep your pool crystal clear and deliver years of trouble free operation. Sandman’s rugged filter tank is constructed of durable polyethylene that withstands mother natures worst and is corrosion proof. Precisely engineered laterals inside the filter provide an even flow through the sand bed ensure maximum filtration and a shimmering clean pool. The top mount multi port provides for easy use and quick backwashing. Sandman filter systems also feature:
System Includes:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Heavy Duty Cast Iron Sewage Pump 4/10 HP (ESE40W)
- RELIANCE WATER HEATERS 5GAL Inline Pump Tank (PMDI-5)
- SCULLY Vs-528 00275 2" X 2" Ventalarm (VS-528)
- GPI Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet (PRO35-115PO)
- BLUE WAVE Blue Wave NE6150 18" SandMan Sand Filter with 1 HP Pump (NE6150)
- PACER 2" NPT Body, Polyester (P-58-1002 30B)
- DONALDSON PP-FC 30/30 EPDM O-Ring 5 Micron 12/PK (1C105376)
- SANDPIPER Check Balls (050.011.600)
- GRUNDFOS Pump Repair Kits- Kit, Grease set manual Unirex N3, Spare Part. (96744916)
- SJE-RHOMBUS Float Bracket, 300 Stainless Steel (4 Float Bracket with Mounting Device)
- LITTLE GIANT PUMP Repair Kit, For 2P353, 3P639, 3P641, 3P643 (599320)
- Blue Wave Pump Parts