Shop All Fixed Ladders
Blue Wave
Blue Wave NE126 Easy Pool Step with Outside Ladder
Mfr # NE126
Zoro # G303998339
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # NE126
- Zoro # G303998339
- UPC # 672875900022
- Country of Origin China
- Category Fixed Ladders
Description
Economically priced entry system meets all codes and entrapment regulations.
This rugged step⁄ladder entry system is all you need to enter and exit your pool if you don't have a deck. The Easy Pool Step system features our rugged step that will fit any pool up to 54" deep; and makes getting out of your pool easy and safe. Attached to the step is our classic ladder that swings up and can be locked for safety. Both the Easy Pool Step and the classic ladder can support up to a 300-lb. swimmer. They are made of corrosion-proof polyethylene for years and years of use. The step and ladder system is easy to install and operate.
Pool Type: Above Ground.
Pool Wall Height: 48⁄52⁄54 inch.
This rugged step⁄ladder entry system is all you need to enter and exit your pool if you don't have a deck. The Easy Pool Step system features our rugged step that will fit any pool up to 54" deep; and makes getting out of your pool easy and safe. Attached to the step is our classic ladder that swings up and can be locked for safety. Both the Easy Pool Step and the classic ladder can support up to a 300-lb. swimmer. They are made of corrosion-proof polyethylene for years and years of use. The step and ladder system is easy to install and operate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Folding Handle Plastic Platform Truck 500 lb Poly-On-Poly 36 x 24 (FPT-2537)
- LIFT-ALL Logistic Ratchet Strap, 20ft x 2In, 1000lb (60810)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- WARN INDUSTRIES Synthetic Rope Extension (69069)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8908)
- TRI-ARC 21 ft. Ladder, Standard Fixed Cage, Steel, 22-Rung, Steel, 22 Steps, Safety Yellow Finish (WLFC1122-Y)
- TRI-ARC 28 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1129)
- TRI-ARC 4 ft. Ladder, Steel, Standard Fixed, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0105-Y)
- COTTERMAN 8 ft Fixed Ladder, Steel, 5 Steps, Forward Exit, Gray Powder Coated Finish, 300 lb Load Capacity (D5WT C1 P6)
- TRI-ARC 15 ft. 6" Ladder, Walk-Thru Fixed, Steel, 13-Rung, Steel, 13 Steps, Top Exit, Safety Yellow Finish (WLFS0213-Y)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1130)
- Blue Wave Ladders