Shop All Fixed Ladders
Blue Wave
Blue Wave NE1253 8 Ft Rail Grip
Mfr # NE1253
Zoro # G203899729
product price: $118.99
/ea
Free Shipping & Returns
$118.99
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
- Brand Blue Wave
- MFR # NE1253
- Zoro # G203899729
- Country of Origin China
- Category Fixed Ladders
Description
Handrails can get slippery from oils on the water and hot from the harsh sunlight. These soft neoprene hand rail covers provide a secure grip for entering and exiting the pool. They stay much cooler than bare rails to prevent hands from burning from the intense sun on metal.
Royal blue will enhance the look or your pool. For use in residential pools as well as hotels, condominiums, health clubs and more.
Covers come in four sizes to fit a variety of rails.
4 ft. grip fits 1.625" diameter rails (can be stretched to fit up to 1.9" diameter - getting the rail grip wet will aid in stretching it to fit the larger diameter rail).
6 ft, 8 ft, 10 ft grips fit 1.9" diameter (standard) rails.
Royal blue will enhance the look or your pool. For use in residential pools as well as hotels, condominiums, health clubs and more.
Covers come in four sizes to fit a variety of rails.
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
- ERICKSON 1"X10Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35613)
- KFI KFI Fairlead Bracket Warn VRX/AXON (Standard) (101715)
- DAYTON Load Roller Kit (MH2PLH711G)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 18 In (28000020)
- EGA Vertical Ladder, 10 Rungs, 10 ft. Overall Height, 16"W Steps (MVMS10EX)
- COTTERMAN Storage Tank Ladder, Steel, 15 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST15AL C1)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6220-1)
- TRI-ARC 3 ft. Ladder, Steel, Standard Fixed, 4-Rung, Steel, 4 Steps, Safety Yellow Finish (WLFS0104-Y)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 10 Rungs, 9'2" Top Rung Height, Yellow (MRT-10)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7508242)
- WERNER Straight Ladder, Aluminum, 300 lb Load Capacity (D1510-1)
- Blue Wave Ladders