Shop All Fixed Ladders
Blue Wave
Blue Wave NE1252 6 Ft Rail Grip
Mfr # NE1252
Zoro # G903914357
product price: $71.39
/ea
$71.39
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
- Brand Blue Wave
- MFR # NE1252
- Zoro # G903914357
- Country of Origin China
- Category Fixed Ladders
Description
Handrails can get slippery from oils on the water and hot from the harsh sunlight. These soft neoprene hand rail covers provide a secure grip for entering and exiting the pool. They stay much cooler than bare rails to prevent hands from burning from the intense sun on metal.
Royal blue will enhance the look or your pool. For use in residential pools as well as hotels, condominiums, health clubs and more.
Covers come in four sizes to fit a variety of rails.
4 ft. grip fits 1.625" diameter rails (can be stretched to fit up to 1.9" diameter - getting the rail grip wet will aid in stretching it to fit the larger diameter rail).
6 ft, 8 ft, 10 ft grips fit 1.9” diameter (standard) rails.
Royal blue will enhance the look or your pool. For use in residential pools as well as hotels, condominiums, health clubs and more.
Covers come in four sizes to fit a variety of rails.
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
- ZORO SELECT Pneumatic Caster, Light-Duty, 8-1/2" Dia. (53CM44)
- AMERIHOME Aluminum Stepladder, 330 lb Capacity (STLFFA3)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (U20)
- BALLYMORE 103 in H Steel Folding Rolling Ladder, 7 Steps, 350 lb Load Capacity (FAWL-7-P)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6212-1)
- COTTERMAN Storage Tank Ladder, Steel, 6 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST06AL C1)
- EGA PRODUCTS Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 30"-33"H, Style 5 (CW5-33-3-6)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33110)
- EGA PRODUCTS 156" All-Welded Access Stairway, 12 Steps (H009)
- EGA Vertical Ladder, 10 Rungs, 10 ft. Overall Height, 16"W Steps (MVMS10EX)
- EGA PRODUCTS 80" All-Welded Access Stairway, 5 Steps (H011)
- Blue Wave Fixed Ladders