Shop All Fixed Ladders
Blue Wave
Blue Wave NE1251 4 Ft Rail Grip
Mfr # NE1251
Zoro # G903899739
product price: $45.15
/ea
$45.15
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
- Brand Blue Wave
- MFR # NE1251
- Zoro # G903899739
- Country of Origin China
- Category Fixed Ladders
Description
Prevent Slips and Burns.
Handrails can get slippery from oils on the water and hot from the harsh sunlight. These soft neoprene hand rail covers provide a secure grip for entering and exiting the pool. They stay much cooler than bare rails to prevent hands from burning from the intense sun on metal.
4 ft. grip fits 1.625" diameter rails (can be stretched to fit up to 1.9" diameter - getting the rail grip wet will aid in stretching it to fit the larger diameter rail).
Handrails can get slippery from oils on the water and hot from the harsh sunlight. These soft neoprene hand rail covers provide a secure grip for entering and exiting the pool. They stay much cooler than bare rails to prevent hands from burning from the intense sun on metal.
4 ft. grip fits 1.625" diameter rails (can be stretched to fit up to 1.9" diameter - getting the rail grip wet will aid in stretching it to fit the larger diameter rail).
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
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Medium Bump-Release Gray (3377BR)
- EXTREME MAX Extreme Max 3008.0124 Solid Braid MFP Utility Rope - 1/2" x 25', Red (3008.0124)
- CROSBY Shackle, 1-3/4 in., 50,000 lb. (1019659)
- ALBION 16 Series Floor Lock For 4" Wheel Dia (16LF0480)
- WERNER 8 ft. Straight Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity (7108-1)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- COTTERMAN 10 ft 3 in Fixed Ladder with Safety Cage, Steel, 11 Steps, Top Exit, Powder Coated Finish (M11SC C1)
- BOXTOWN TEAM A-Frame Ladder Carrier (LC-A001)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33110)
- TRI-ARC 6 ft. 6" Ladder, Walk-Thru Fixed, Steel, 4-Rung, Steel, 4 Steps, Top Exit, Safety Yellow Finish (WLFS0204-Y)
- TRI-ARC 28 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1129)
- Blue Wave Ladders