Shop All Ladder Accessories
Blue Wave
Blue Wave NE1217 52 in. A-Frame Ladder for Above Ground Pools
Mfr # NE1217
Zoro # G603998404
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # NE1217
- Zoro # G603998404
- UPC # 672875900763
- Country of Origin China
- Category Ladder Accessories
Description
Features
- Lightweight and easy to assemble
- Removable outside steps prevent unwanted pool entry
- Safety barrier behind inside ladder prevents entrapment
- Large top platform
- Rounded handrails ease entry and exit
- Dimension: 75.88" x 41.375" x 17.625"
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- GLOBAL INDUSTRIAL Left Leg for Large Style 498526, 498529 Plastic Service Carts (RP1001)
- ZORO SELECT Threaded Quick Link, Zinc, Width: 1 39/64" (1RCD5)
- SOUTHERN WIRE 250' 3/4in Dia. 6x19 Improved Plow Stee Galvanized Wire Rope (002700-00110)
- LOUISVILLE Rigid Pole Grip (PK-E04A)
- BAUER LADDER Hoop Style Handle for 333 Series Parallel Sectional Ladders, 1 Each (33302)
- METALTECH Scaffold Add-On, 5-9/64 ft.L, Steel (M-MA7660LPS)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 98 in L (11813)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L x 3 in. W (63A4L125-48.75)
- GUARDIAN EQUIPMENT Ladder Hook w/Wheel (2481BP)
- LOUISVILLE Label Kit (PK-FS4000)
- Blue Wave Ladders