Blue Wave BG50366 Top Shot Portable Basketball System
Mfr # BG50366
Zoro # G703683927
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # BG50366
- Zoro # G703683927
- UPC # 672875002962
- Country of Origin China
- Category Basketball Equipment
Description
The Top Shot Portable Basketball System is designed for both indoor and outdoor use. Features a 28-in backboard crafted from high-density, impact-resistant polyethylene that's UV-coated for superior protection against the elements. The 1.75-in round telescopic pole is powder-coated with a durable, weather-resistant finish, allows the rim height to easily be adjusted from 5-ft 4-in to 6-ft 7-in in 6-inch increments. A classic 12-inch steel rim is reinforced by 1/2-inch steel braces and includes an all-weather nylon net. Supported by a heavy-duty, fill-able base with built in wheels the Top Shot can easily be moved around as needed. Just fill with sand or water and play today.
Specifications- Material: Steel, PE Plastic, Nylon
- Backboard Size: 18" H x 28" W
- Fillable Base Dimension: 4" H x 29" W x 18" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Grill Mark 14871A Non Stick Grill Basket (8370140)
- ZORO SELECT Female Swivel, Low Lead Brass, 500 psi (707420-1204)
- IK SPRAYERS Elbow With Black Viton Nozzle (83272803)
- BIOADVANCED Liquid Insecticide and Miticide 24 oz (800100B)
- BLUE WAVE Blue Wave BG50365 Street Ball Portable Basketball System (BG50365)
- CHAMPION SPORTS Champion Sports HT72 29.5 in. Weighted Basketball Trainer; Yellow - 3.17 lbs (HT72)
- CHAMPION SPORTS Official Size Rubber Basketball, Orange, Size 7, PK2 (RBB1)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Orange (FT86-BP-OR)
- KRAZY NETZ Krazy Netz KNC6703 Basketball Hoops Net In Lime Green (KNC6703)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- SPALDING Basketball Rack, Chrome (411-602)
- Blue Wave Sporting Goods