Blue Wave BG50365 Street Ball Portable Basketball System
Mfr # BG50365
Zoro # G503683882
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # BG50365
- Zoro # G503683882
- UPC # 672875002955
- Country of Origin China
- Category Basketball Equipment
Description
The Street Ball Portable Basketball System is designed for both indoor and outdoor use. Featuring a 28-in backboard crafted from high-density Impact resistant polyethylene that's virtually unbreakable and UV-coated for superior protection against the elements. The powder-coated, 1.5" round telescopic pole allows the rim height to easily be adjusted from 5.4-ft to 6.7-ft in 6-inch increments. A classic 12-inch steel rim is reinforced by 1/2-inch steel braces and includes an all-weather nylon net. The system is supported by a heavy-duty fillable base that can easily be moved around as needed. Just fill with sand or water and play today.
Specifications- Material: Steel, Nylon, PE Plastic
- Fillable Base Size: 15.75" dia. x 2.75" H
- Backboard Size: 18" H x 28" W
- Adjustable Height: 5.4' to 6.7'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 5 (HFZG505YWS)
- CORONA TOOLS Short Straight Snip, Stainless Steel (AG 4910SS)
- ZORO SELECT Spray Nozzle, Male, Size 8.0, PK5 (1MDG5)
- CORONA TOOLS Corona CRNHS3911 Quality Tools Hedge Shear (CRNHS3911)
- FRANKLIN Franklin 7107 Grip-Rite 100 Basketball (7107X)
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- SPALDING Basketball Rack, Chrome (411-602)
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- SPALDING Basketball Slammer Rim, Universal (411-528)
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- SPALDING Backboard, Fiberglass, 72 x 42 in. (413051)
- Blue Wave Sporting Goods