Blue Wave

Blue Wave BG5036 LED Cornhole Set with Target Boards & 8 Bean Toss Bags - Blue & White


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Day or night no problem. Enjoy classic cornhole at any time of day. This gorgeous set features target areas illuminated by bright, LED lights. The result is a brilliant pair of target boards for nighttime tournaments. This set also looks great in the day, thanks to a contemporary, distressed wood design and stylish blue highlights. Eight, perfectly-weighted bean bags are the ideal size for accurate tosses. Easily take this set on the go, thanks to retractable legs, quick-clasp latches, and convenient carry handles. Bring classic excitement to your next tailgate or outdoor party. Classic cornhole set with built-in LED lights contemporary, distressed wood design rope carrying handle for easy transport retractable, wood folding legs quick-clasp latches heavy-duty, rip-resisTant, black, nylon carrying bag Fade-resistant graphics with coastal blue highlights 9, built-in LED lights around each target area eight 5.5-in x 5.5-in durable bean toss bags (4 Gray, 4 blue) engineered wood surface boards measuring 35 in x 24 in.

Features
  • Classic Cornhole Set with Built-In LED Lights
  • Retractable, Wood Folding Legs
  • Distressed Wood Design and Stylish Blue Highlights
  • Rope Carrying Handle for Easy Transport
Specifications
  • Color: Blue & White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.