Blue Wave BG5017 54 in. Madison 6-in-1 Multi Game Table with Foosball & Billiards; Driftwood
Mfr # BG5017
Zoro # G103719905
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # BG5017
- Zoro # G103719905
- UPC # 672875950812
- Country of Origin China
- Category Indoor Game Tables
Description
Ideal for any room with limited space, the Madison Multi-Game table comes with six classic, rec room games in one versatile table. Includes billiards, foosball, slide hockey, table tennis, mini-shuffleboard, and mini-bowling. Switching games is super-easy. Simply flip or switch the removable table tops and you're good-to-go! This gorgeous table is coated in rustic, driftwood, PVC melamine. The result is a fun, functional table that looks good in your game room, den, or office. Quality, engineered wood construction provides long-lasting, dependable play. Its sturdy legs feature full cross-support panels and adjustable leg levelers, ensuring a level playing field on any surface.
Specifications- Color: Driftwood
- Material: PVC Melamine
- Playing Surface: 26" W x 46" L
- Table Dimension: 34" H x 27" W x 54" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-100X100)
- CATCHMASTER 924 Fly Glue Trap (924)
- AMES 26 Poly Leaf Rake (2919200)
- OREGON Dual Element Air Filter, 5 Pack of 30-404 (30-802)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- BLUE WAVE Blue Wave BG50381 4 ft. Blueridge Foosball Table; Blue; Silver & Black (BG50381)
- TOY TIME Crazy Diamonds Slot Machine Bank - Authentic Replication (560671DFL)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- MARTIN STRINGS Martin Strings MA150PK3-U 80-20 Authentic Acoustic Gauge Guitar Strings; Medium - Pack of 3 (MA150PK3-U)
- TRADEMARK GAMEROOM Coca Cola Wood Dart Cabinet Set - Engraved Logo (Coke-7000-V3-E)
- PYLE Acoustic Guitar, PGA480NT (PGA480NT)
- Blue Wave Indoor Game Tables