Blue Wave BG2366 Kingston Walnut 3-in-1 Poker Table with 4 Arm Chairs
Mfr # BG2366
Zoro # G803720355
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # BG2366
- Zoro # G803720355
- UPC # 672875902750
- Country of Origin China
- Category Indoor Game Tables
Description
This beautiful Hathaway North American hardwood 3-in-1 pedestal table and arm chair set in a Walnut finish instantly enhances the look of your game room. With a full 48-in diameter table top, you can fit up to 8 people for a friendly poker game, board game, or a relaxing dinner. This set includes four 19-in wide arm chairs constructed of durable Beech hardwood. Featuring synthetic black leather, padded seat and back, and a gas tilt and swivel mechanism, these chairs will provide comfort and class and are easy to keep clean. The poker table top features a plush, padded, easy-to-clean leather like black playing surface. Rubber lined cup holders protect the wood furniture finish. The bumper pool table includes a full set of bumper pool balls, 2 pool cues, chalk and a table brush. With a premium green billiard cloth, bumpers and a high quality furniture finish, this classic game table will provide endless hours of entertainment.
Features- 48-in diameter space-saving North American hardwood pedestal table with inlay top
- Constructed of natural Birch hardwood in a beautiful high-quality Walnut finish
- Padded Poker table covered in a black leather-like material
- Rubber cup holder inserts to protect hardwood finish
- Arm chairs have a sturdy 5-star base with gas tilt and swivel mechanism
- Easy-to-clean synthetic leather covered seat cushion
- Set of 4, 19-in wide arm chairs
- Seat Height: 21 in.
- Table: 48 L x 48 W x 33-1/2 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT AIR FILTER, DOLMAR 395173010 4" x3" x2.5" (A-B1AF203)
- MTD Element-Air Filter (KM-11013-7027)
- RUBBERMAID COMMERCIAL Ash Tray, 1-19/32 gal., Black (FGR1012EBK)
- TORO PowerJet F700 140 mph 725 CFM Electric Handheld Leaf Blower (51624)
- BLUE WAVE Blue Wave BG50381 4 ft. Blueridge Foosball Table; Blue; Silver & Black (BG50381)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- ULTIMATE SUPPORT Ultimate Support JSMNT101 Universal Ipad Holder (JSMNT101)
- REMINGTON INDUSTRIES Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length (GSPC-4C250)
- SEIKO INSTRUMENTS Seiko SQ50-V-U Compact Quartz Metronome (SQ50-V-U)
- TRADEMARK GAMEROOM Coca Cola Wood Dart Cabinet Set - Engraved Logo (Coke-7000-V3-E)
- PYLE Unfinished Strat Electric Guitar Kit - You Build The Guitar (PGEKT18)
- Blue Wave Indoor Games