Blue Wave BG2310 9 ft. Back Stop Table Tennis Table
Mfr # BG2310
Zoro # G503718430
Product Information
- Brand Blue Wave
- MFR # BG2310
- Zoro # G503718430
- UPC # 672875902590
- Country of Origin China
- Category Indoor Game Tables
Description
Have a blast with the Back Stop Table Tennis Table. Back Stop is built with strong 1-3/8-in powder coated steel legs that make this table extremely stable and easy to play. The high grade 3-in locking wheels make moving Back Stop quick and easy. The heavy duty 3/4-in thick CARB certified MDF playing surface is coated with 20 layers of high quality coating that ensures a uniform, consistent bounce. The table folds at the center for individual practice. Both ends of the table fold up for compact storage when not in use. An easy to use, unique safety mechanism locks the table during normal play or storage.
Specifications- Material: MDF
- Playing Surface Dimension: 3/4" Thick x 5' W x 9' L
- Open Dimension: 30" H x 60" W x 108" L
- Folded Dimension: 64" H x 36" W x 60" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 32512 Premium RV Rubber Roof Cleaner and Conditioner - 32 oz. (32512)
- DEWALT String Trimmer (DCST925M1)
- KRAFT TOOL Round Hole Economy Concrete Tamper, 36 (CC887E)
- CAMCO AWNING HOLD DOWN STRAP KIT (42514)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- BLUE WAVE Blue Wave BG50381 4 ft. Blueridge Foosball Table; Blue; Silver & Black (BG50381)
- ELKADART Elkadart 21-2329-18 Razor Steel Tip Darts; Multi-Color - 18 g (21-2329-18)
- SAGA Saga LB-20 Full Size Carbon Graphite Violin Bow (LB-20)
- FIVEGEARS Parallel DC Cord 1 Female To 8 Male Tu2 Ns2 Multi Pedal Adapter Chain Plug Guitar Bass (FI128529)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- TRADEMARK GAMEROOM Vintage Miller Lite Dartboard Set with Chalk Board Scoreboads (ML7000-WHT)
- Blue Wave Indoor Games