Blue Wave BG2305 60 in. Portable Table Tennis Table
Mfr # BG2305
Zoro # G903718498
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # BG2305
- Zoro # G903718498
- UPC # 672875903702
- Country of Origin China
- Category Indoor Game Tables
Description
Enjoy the excitement of a standard table at a fraction of the size. The Table Tennis Table is a portable version of the classic game room table. Scaled down and foldable, it's super easy to set up and even easier to store. Ready for road trips, tailgating, camping, and more, this table will entertain your family and friends wherever you go. A 1/2-in thick, engineered wood core is covered in a deep, blue melamine for excellent bounce and durability. Its sturdy, powder-coated, steel frame won't shift or wobble, no matter the terrain. Comes complete with easy grip handles, folding legs, and a removable net for convenient storage. Play against family and friends with the included accessories.
Features- Super Easy to Set up and Even Easier to Store
- Tabletop Has Silkscreened Lines for Accuracy
- Removable Net for Convenient Storage
- Playing Surface: 28" W x 60" L
- Open Dimension: 29" H x 28" W x 60" L
- Folded Dimension: 6" H x 28" W x 30" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1/4 HP, 300 CFM, 12 Amps, Variable Speed, Brushless DC Motor Finishing Stand Pet Dryer with Heat and Anti-Frizz Technology (B-16)
- MTD Assm-Blade 42 (GW-34511)
- MTD Air Cleaner Asm (753-06796)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 32oz Can, Clear (BTS-32OZ)
- BLUE WAVE Blue Wave BG50381 4 ft. Blueridge Foosball Table; Blue; Silver & Black (BG50381)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- WHITECAP TEAK Backgammon/Checkerboard Stand (60092)
- LEE OSKAR Lee Oskar 1910H-MIN-B-U Minor Harmonica - Model B (1910H-MIN-B-U)
- TOY TIME Coca Cola Lawn Bowling Game/Skittle Ball Set | Indoor/Outdoor Fun for Toddlers, Kids, Adults (8inch) (499744EMX)
- TOY TIME Paddle Ball Game Set, with Lightweight Rackets, Ball, Carrying Bag, Indoor/Outdoor, Adults/Children (816775RWL)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- Blue Wave Indoor Game Tables