Shop All Indoor Game Tables
Blue Wave
Blue Wave BG1312 12 ft. Merlot Shuffleboard Table; Walnut
Mfr # BG1312
Zoro # G503718508
product price: $2,367.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,367.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # BG1312
- Zoro # G503718508
- UPC # 672875905058
- Country of Origin China
- Category Indoor Game Tables
Description
The Merlot Shuffleboards elegant combination of light and dark woods, combined with the tables flowing design lines, are certain to make a bold statement in any game room. Crafted from furniture-grade solid hardwood and hardwood veneer, this table features a top of the line 1.75-in thick butcher block playing surface finished in a durable lacquer material.
Features- 3 Pro-style and heavy-duty climate adjusters to ensure a playing field leveled to perfection
- Authentic dual abacus style scorers
- Carpet padded gutters and sidewalls for noise reduction with additional EVA end protection pads
- Reinforced double-paneled pedestal legs with 1.5" leg leveler
- Featuring built-in end panel storage shelf
- Color: Walnut
- Material: Solid Birch with Hardwood Veneer
- Size: 12'
- Playing Surface Dimension: 1-3/4" H x 15" W x 11' L
- Table Dimension: 31" H x 24" W x 144" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS ROLL TARP UNIVERSAL JOINT (3001894)
- A & I PRODUCTS Hitch Pin, Machined, 3/4" x 6 1/4 3" x2" x9" (A-HPL105)
- STENS Grease Gun For Ez Air Vent Cap, Knurled Barrel, Loads 2 Ways, Sure Grip; 751-263 (751-263)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Green4X10 NonRecycled Polyethylene Cable Zip Ties (ST-203-4X10)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- BLUE WAVE Blue Wave BG50381 4 ft. Blueridge Foosball Table; Blue; Silver & Black (BG50381)
- PYLE Diy Patch Cable Kit For Pedal Board (PSCBLKIT22)
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD16 (PCJD16)
- PYLE Foam Isolation Pad W/Steel Plate (S) (PSI04)
- OSCAR SCHMIDT Oscar Schmidt OB5-A-U 5-String Electric Banjo (OB5-A-U)
- PYLE Violin (PGVILN20)
- Blue Wave Indoor Games