Shop All Indoor Game Tables
Blue Wave
Blue Wave BG1305 9 ft. Merlot Shuffleboard Table; Walnut
Mfr # BG1305
Zoro # G703718445
product price: $2,127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,127.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # BG1305
- Zoro # G703718445
- UPC # 672875905041
- Country of Origin China
- Category Indoor Game Tables
Description
The Merlot Shuffleboards elegant combination of light and dark woods, combined with the tables flowing design lines, are certain to make a bold statement in any game room. Crafted from furniture-grade solid hardwood and hardwood veneer, this table features a top of the line 1.75" thick butcher block playing surface finished in a durable lacquer material.
Features- 3 Pro-style and heavy-duty climate adjusters to ensure a playing field leveled to perfection
- Authentic dual abacus style scorers
- Carpet padded gutters and sidewalls for noise reduction with additional EVA end protection pads
- Reinforced double-paneled pedestal legs with 1.5" leg leveler
- Featuring built-in end panel storage shelf
- Color: Walnut
- Material: Solid Birch with Hardwood Veneer
- Size: 9'
- Playing Surface Dimension: 1.75" H x 15" W x 8' L
- Table Dimension: 31" H x 24" W x 108.5" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS WHEEL-DECK, 6X1.375, HD PLASTIC, BLACK 6" x6" x2" (A-B1SB6918)
- B & K LOG RACK STEEL 33X24X13"" (15215)
- MILLER MFG Galvanized Dropping Pan 24" (2348-24)
- POLAR TECH High Output Salt Broadcast Spreader, 50LB (90950)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- BLUE WAVE Blue Wave BG50381 4 ft. Blueridge Foosball Table; Blue; Silver & Black (BG50381)
- GLD Viper 800 Electronic Dartboard (42-1034)
- BRUNSWICK BILLIARDS Windchill Air Hockey Table, Aluminum Rail (51871781001)
- SAGA Cremona Maestro First Violin Outfit with One Piece Back (SV-1260)
- FIRST TEAM First Team Pop-A-Shot Premium Steel Pop-A-Shot Premium Steel Big Ball & Small Ball Basketball Game (Pop-A-Shot Premium)
- PYLE Amp. And Monitor Sound Isolation Riser (PSI21)
- Blue Wave Indoor Game Tables