Blue Wave BG1030F 54 in. Metropolitan Foosball Table
Mfr # BG1030F
Zoro # G203718563
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # BG1030F
- Zoro # G203718563
- UPC # 672875904518
- Country of Origin China
- Category Indoor Game Tables
Description
Break tradition from that same old boxy look of foosball tables. The 54-in Metropolitan Foosball table adds flair and contemporary style to your game room. The sleek, contemporary cabinet is fully supported by an arched pedestal base. This unique design provides additional support to the Metropolitans durable, engineered wood frame. The attractive cherry and black melamine cabinetry combine to create an elegant looking table. EZ-Spin bearings and stainless steel rods provide fast, responsive play. Balls roll cleanly over the glossy surface, accelerating this family-friendly game of skill.Arched cabinet with attractive, modern design Extra-thick, engineered wood cabinet Cherry melamine finish Unique, curved silhouette 5/8-in chrome-plated, steel rods with E-Z spin bearings Ergonomic ABS sure grip handles for better ball control Independent leg levelers Vintage, abacus-style manual scoring 13 ABS players per team with 3-goalie configuration.
Features- Ergonomic ABS plastic handles
- Chromed steel rods
- Double manual score counters
- 13 players per team, 3 goal configurations
- Size: 54 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID-WEST CANVAS Mid-West Canvas MW21HVY 21 Ft. Heavy Solar Cover (MW21HVY)
- KENYON Hedge Shears, 8" Blade, 9" Steel Handle (41422)
- A.R. NORTH AMERICA Thermal Relief Valve, 1/2" (TRV50-OAM)
- MATE SERIES Stainless Steel Cap For 1000 Series Round (1000CS)
- BLUE WAVE Blue Wave BG50381 4 ft. Blueridge Foosball Table; Blue; Silver & Black (BG50381)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- CELESTION AMERICA 12 In. 65W 8 Ohm Guitar Loudspeaker (T5864)
- TATCO Latex Balloons, 12", Assorted, PK100 (61100)
- PYLE Stand-Mounted Foam Acoustic Isolation (PSIP24)
- SPORTIME SOFT-RING TOSS GAME (FF814)
- PIONEER ELECTRONICS Professional Direct Drive Turntable (PI566886)
- Blue Wave Indoor Games