Shop All Calendars
Blue Sky
Wall Calendar, 12 x 15, Jade/Lavender, 2022
Mfr # 101611
Zoro # G701859904
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Binding-Twin-Wire; Wire-O
- Color Jade/Lavender
- Sheet Size 12 x 15
- Format One Month per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 12 x 15 |
Details
Item | Calendars and Planners |
Refills | No |
Style | Binding-Twin-Wire; Wire-O |
Color | Jade/Lavender |
Format | One Month per Page |
Weight | 0.5 lbs |
Julian Dates | Yes |
Dated/Undated | Dated |
Page Theme | Rue du Flore Artwork |
Reversible | No |
Sheets per Calendar/Planner | 12 |
Hanger Style | Wire Loop |
Academic Year | No |
Calendar Reference Blocks | Past Month; Future Month |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Sheet Color | White/Jade/Lavender |
Binding Type | Wire-O |
Description
This Wall Calendar is a great addition to any home or office desk to stay organized. Use this wall calendar as a writing surface to jot down notes, ideas, appointments, reminders and more. Dated planning pages range 12 months from January to December. One page-per-month format includes ruled blocks, Sunday through Saturday scheduling, count of days/days remaining, holidays and past and future months reference. Wirebound wall calendar is printed on thick, premium quality, acid free pages that reduce ink bleed through. Twin-wire binding features a sturdy, wall mount hook for secure hanging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Board, Rr, 22X28, 6Ply, We, 25Pk (PAC54611)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43568)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Blue, PK12 (82003)
- MAX USA Max 50FE, STAPLE CARTRIDGE, 0.31in LEG, 0.5in CROWN, STEEL, 5000PK (MXB50FE)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Mahalo Academic Year Desk Pad, 22 x 17, Tropical, 2019-2020 (100157)
- BLUE SKY Desk Pad, 22 x 17 ", 1 Month per Page (BLS111294)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- AT-A-GLANCE 22 x 17" Desk Calendar, Landscape (89802)
- Blue Sky Calendars