Shop All Calendars
Blue Sky
Teacher Dots Academic Year Desk Pad, 22x17, Assorted Color, 2019-2020
Mfr # 105496
Zoro # G5172314
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Punching-Top: 2-Hole; Stapled; Taped
- Color Teacher Dots
- Sheet Size 22 x 17
- Format Monthly
- Hanger Style Eyelet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 22 x 17 |
Details
Style | Punching-Top: 2-Hole; Stapled; Taped |
Color | Teacher Dots |
Format | Monthly |
Hanger Style | Eyelet |
Page Theme | Teacher Dots Artwork & Formatting |
Julian Dates | Yes |
Dated/Undated | Dated |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Reversible | No |
Cover Material | Chipboard; Poly |
Academic Year | Yes |
Sheets per Calendar/Planner | 12 |
Corner Color | Clear |
Binding Type | Stapled; Taped |
Binding Color | Black |
Edition Year | 2022 to 2023 |
Sheet Color | White/Multicolor |
Calendar Term | 12-Month (July to June) |
Calendar Reference Blocks | Current Year |
Description
Blue SkyTM Teacher Dots Academic Year Desk Pad, 22 x 17, Assorted Color Dots, 2019-2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Blue (96884)
- DURABLE OFFICE PRODUCTS Metal Catalog Rack - 12 Ring Sections (595110)
- MEAD Spiral Notebook, 1 Sub, Medium/College, Assorted, 10.5x8, 70 Shts, PK6 (73065)
- CRA-Z-ART White Chalk, PK16 (1080048)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- AT-A-GLANCE At A Glance AAGE91950 Compact Desk Calendar Refill (AAGE91950)
- MARTHA STEWART Grayson Acrylic Wall Calendar & Notes Board Set W/ Marker & Mntng Hrdwr, Clear W/ Gold Print (BR-ACS-284545-GD-2-CLRGLD-MS)
- AT-A-GLANCE Monthly Desk Calendar, Watercolors (SK91-705-14)
- Blue Sky Calendars