Shop All Calendars
Blue Sky
Rue Du Flore Wirebound Wall Calendar, 11 x 8 3/4, 2020
Mfr # BLS101613
Zoro # G5174082
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Binding-Twin-Wire; Wire-O
- Color Rue du Flore
- Sheet Size 11 x 8.75
- Format Monthly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.75 |
Details
Refills | No |
Style | Binding-Twin-Wire; Wire-O |
Color | Rue du Flore |
Format | Monthly |
Weight | 0.35 lbs |
Page Theme | Rue du Flore Artwork |
Reversible | No |
Dated/Undated | Dated |
Hanger Style | Wire Loop |
Julian Dates | Yes |
Seasonal Availability | Yes |
Academic Year | No |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Binding Type | Wire-O |
Calendar Reference Blocks | Past Month; Future Month |
Sheet Color | White/Jade/Lavender |
Description
Blue SkyTM Rue Du Flore Wirebound Wall Calendar, 11 x 8 3/4, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Pocket Calculator, LCD, 8 Display Digits (EL-244WB)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Blockout White (59011)
- AGRI PRO ENTERPRISES Digital Hanging Scale (099940)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK250 (16P030)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- AT-A-GLANCE 24 x 36" Yearly Wall Calendar, White (AAGPM1228)
- MAGNA VISUAL 48 x 72" Full Year Calendar Board, with Magnet Cardholders (AC-4872)
- AT-A-GLANCE At A Glance AAGE717T50 Daily Desk Calendar Refill with Tabs (AAGE717T50)
- Blue Sky Calendars