Shop All Planners
Blue Sky
Rue Du Flore Monthly Wirebound Planner, 10 x 8, Green/Lavender, 2020
Mfr # BLS101605
Zoro # G4062001
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10 x 8
- Format Monthly
- Cover Theme Rue Du Flore Artwork
- Calendar Term 12-Month (Jan to Dec)
- Page Format One Month per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 10 x 8 |
Details
Format | Monthly |
Cover Theme | Rue Du Flore Artwork |
Calendar Term | 12-Month (Jan to Dec) |
Page Format | One Month per Two-Page Spread |
Page Theme | Rue du Flore Artwork |
Binding Type | Wire-O |
Edition Year | 2023 |
Appointment Ruling | Open Scheduling |
Dated/Undated | Dated |
Binding Details | Twin-Wire |
Description
Blue SkyTM Rue Du Flore Monthly Wirebound Planner, 10 x 8, Green/Lavender, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTY DAB Paper And Envelope Glue, PK12 (50789)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- INNOVERA Reman Black Hi-Yield Toner, For Brother TN227, 3,000 Page-Yield (IVRTN227BK)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- BLUE SKY Teacher Dots Academic Year CYO Week/Monthly Planner, 11x8.5, 2019-2020 (100330)
- BLUE SKY Daily/Monthly Frosted Planner, Rugby Stripe Artwork, 10x8, 12-Month (July to June): 2022-2023 (137885)
- BLUE SKY Classic Red Week/Month Planner, Open Scheduling, 11 x 8.5, Black, 2020 (111288)
- BLUE SKY Mahalo Academic Year CYO Weekly/Monthly Planner, 11 x 8 1/2, 2019-2020 (100149)
- BLUE SKY Planner, 8 x 10", Gray/Black/Gold, Monthly (BLS110216)
- BLUE SKY Academic Year Frosted Weekly/Monthly Planner, 11x8.5, Blue, 2021-2022 (131951)
- AT-A-GLANCE Planner, Wall, Revrsabl, 24X36 (AAGA1102)
- Blue Sky Planners