Shop All Calendars
This Product is Discontinued
Blue Sky
Planner, Wm, Barc, 8.5"x11", 2018 (Discontinued)
Mfr # 100001
Zoro # G7887518
This Product is Discontinued
Key Features
- Style Binding-Twin-Wire; Wire-O
- Sheet Size 11 x 8.5
- Color Analeis
- Format One Week per Two-Page Spread; One Month per Two-Page Spread
- Features (6) Bonus Past Monthly Spreads (July-Dec); Holidays/Important Dates; Notes/Memos; Quick Reference Information; States, Capitals & Time Zones; Telephone/Address Directory; Yearly Overview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Item | Calendars and Planners |
Style | Binding-Twin-Wire; Wire-O |
Color | Analeis |
Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Features | (6) Bonus Past Monthly Spreads (July-Dec); Holidays/Important Dates; Notes/Memos; Quick Reference Information; States, Capitals & Time Zones; Telephone/Address Directory; Yearly Overview |
Cover Material | Laminated Paperboard; Plastic |
Material | Laminated Paperboard; Plastic |
Weight | 1 lbs |
Dated/Undated | Dated |
Academic Year | No |
Page Theme | Analeis Floral Artwork |
Appointment Ruling | Open Scheduling |
Julian Dates | Yes |
Sheets per Calendar/Planner | 152 |
Cover Theme | Analeis Floral Artwork |
Binding Type | Wire-O |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Description
Blue Sky® Barcelona CYO Weekly/Monthly Planner, 11 x 8.5, 2021
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.