Shop All Calendars
Blue Sky
Planner, Passage, 8.5"x11", 2018
Mfr # 100009
Zoro # G7886921
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Binding-Twin-Wire; Wire-O
- Sheet Size 11 x 8.5
- Color Passages: White/Blue
- Format One Week per Two-Page Spread; One Month per Two-Page Spread
- Features (6) Bonus Past Monthly Spreads (July-Dec); Holidays/Important Dates; Notes/Memos; Quick Reference Information; States, Capitals & Time Zones; Telephone/Address Directory; Yearly Overview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Item | Calendars and Planners |
Style | Binding-Twin-Wire; Wire-O |
Color | Passages: White/Blue |
Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Features | (6) Bonus Past Monthly Spreads (July-Dec); Holidays/Important Dates; Notes/Memos; Quick Reference Information; States, Capitals & Time Zones; Telephone/Address Directory; Yearly Overview |
Cover Material | Poly Vinyl |
Material | Poly Vinyl |
Weight | 1 lbs |
Pocket(s) | (2) Clear Interior Pockets |
Academic Year | No |
Dated/Undated | Dated |
Sheets per Calendar/Planner | 152 |
Page Theme | Passages Formatting |
Appointment Ruling | 15-min, 7 AM to 9:45 PM (Mon-Sun) |
Julian Dates | Yes |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Past Month; Future Month |
Edition Year | 2023 |
Binding Type | Wire-O |
Description
Blue Sky® Passages Weekly/Monthly Wirebound Planner, Vertical Format, 11 x 8.5, Black Cover, 2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Heavy Duty, 3/8", PK1000 (S7035318E)
- TOPS Legal Pad, Legal Rule, Letter Size, 50Shts/PD, 3/PK, Canary 6PK (TOP75327)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-16UH Cruiser Bench Checkweighing Scale - 35 lbs (Adam-CKT-16UH)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Clear (15A885)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- AT-A-GLANCE 12 x 17" Monthly Wall Calendar, White (AAGPM228)
- BROWNLINE Calendar, Wall, Montly (REDC171101)
- BROWNLINE Deskpad, Monthly (REDC181721)
- Blue Sky Calendars