Shop All Calendars
Blue Sky
Planner, Mo, Brclna, 8x10,2018
Mfr # 100004
Zoro # G7886687
original price:
$19.65
34% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Binding-Twin-Wire; Wire-O
- Sheet Size 10 x 8
- Color Analeis
- Format One Month per Two-Page Spread
- Features (6) Bonus Past Monthly Spreads (July-Dec); Holidays/Important Dates; Notes/Memos; Quick Reference Information; States, Capitals & Time Zones; Telephone/Address Directory; Yearly Overview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 10 x 8 |
Details
Item | Calendars and Planners |
Style | Binding-Twin-Wire; Wire-O |
Color | Analeis |
Format | One Month per Two-Page Spread |
Features | (6) Bonus Past Monthly Spreads (July-Dec); Holidays/Important Dates; Notes/Memos; Quick Reference Information; States, Capitals & Time Zones; Telephone/Address Directory; Yearly Overview |
Cover Material | Laminated Paperboard; Plastic |
Material | Laminated Paperboard; Plastic |
Weight | 0.438 lbs |
Appointment Ruling | Open Scheduling |
Dated/Undated | Dated |
Sheets per Calendar/Planner | 46 |
Page Theme | Analeis Floral Artwork |
Julian Dates | Yes |
Academic Year | No |
Cover Theme | Analeis Floral Artwork |
Binding Type | Wire-O |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Description
Blue Sky® Barcelona Monthly Planner, 10 x 8, Black Cover, 2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Communication Scissors, 6 In. L (JIC-195)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37815)
- U-MARK A10 Paint Marker Orange (10107)
- AVERY DENNISON Insertable Plastic Divider, Two Pockets, Pk8 (11907)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- AT-A-GLANCE One-Page-Per-Day Planner Refills, 6.75 x 3.75, White, 2021 (47112521)
- BROWNLINE Deskpad, Monthly (REDC181700)
- AT-A-GLANCE 3-1/2x6 Daily Desk Calendar Refill, White (AAGE01750)
- Blue Sky Calendars