Shop All Planners
Blue Sky
Planner, 8 x 10", Gray/Black/Gold, Monthly
Mfr # BLS110216
Zoro # G706427221
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 8 x 10 in
- Format Monthly
- Paper Color White/Black
- Cover Color Gray/Black/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 8 x 10 in |
Size (Bound-Side First) | 10 x 8 |
Details
Promotion Restriction | Not eligible for promotion |
Format | Monthly |
Paper Color | White/Black |
Cover Color | Gray/Black/Gold |
Cover Material | Laminated Paperboard; Plastic |
Item | Planner |
Features | Julian Dates |
Refillable | No |
Recycled Content | 0% |
Page Theme | Baccara Dark Floral Artwork |
Calendar Term | 12-Month (Jan to Dec) |
Binding Type | Wire-O |
Binding Details | Twin-Wire |
Page Format | One Month per Two-Page Spread |
Appointment Ruling | Open Scheduling |
Dated/Undated | Dated |
Cover Theme | Baccara Dark Floral Artwork |
Edition Year | 2023 |
Description
Planner, Format Monthly, Sheet Size 8 x 10 in, Paper Color White/Black, Cover Color Gray/Black/Gold, Cover Material Laminated Paperboard; Plastic, Refillable No, Recycled Content 0 Percent, Features Julian Dates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Strapping, Polyester Fiber, 1125 ft. L (500032)
- MICROMICR Micro Micr Brand New Micr Lexmark 58D0Z00 Imaging Unit For Use In (MICRIMA821)
- ZAGONE Zagone N1127 Last Laugh UV Reactive Evil Clown Latex Face Mask with Moving Mouth (N1127)
- ICONEX Coin Box, Quarters, 500 Dollar Cap, 1200/CT, Orange PK (ICX94190089)
- BLUE SKY Academic Year Frosted Weekly/Monthly Planner, 11x8.5, Blue, 2021-2022 (131951)
- BLUE SKY Mahalo Academic Year CYO Weekly/Monthly Planner, 11 x 8 1/2, 2019-2020 (100149)
- BLUE SKY Classic Red Week/Month Planner, Open Scheduling, 11 x 8.5, Black, 2020 (111288)
- BLUE SKY Teacher Dots Academic Year CYO Week/Monthly Planner, 11x8.5, 2019-2020 (100330)
- BLUE SKY Daily/Monthly Frosted Planner, Rugby Stripe Artwork, 10x8, 12-Month (July to June): 2022-2023 (137885)
- AT-A-GLANCE Book, Appt, Wk/Mnth, Rcycld, Bk (AAG70950G05)
- BLUELINE Academic Weekly/Monthly Planner, 8 x 5, Black Cover, 13-Month (Jul to Aug): 2022 to 2023 (CA101.BLK)
- Blue Sky Planners