Shop All Planners
Blue Sky
Passages Weekly/Monthly Wirebound Planner, 11 x 8 1/2, Charcoal, 2020
Mfr # 100008
Zoro # G4062674
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Format Weekly; Monthly
- Binding Details Twin-Wire
- Page Theme Passages Formatting
- Dated/Undated Dated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Format | Weekly; Monthly |
Binding Details | Twin-Wire |
Page Theme | Passages Formatting |
Dated/Undated | Dated |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Past Month; Future Month |
Edition Year | 2023 |
Appointment Ruling | Open Scheduling |
Binding Type | Wire-O |
Description
Blue SkyTM Passages Weekly/Monthly Wirebound Planner, 11 x 8 1/2, Charcoal, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Copy" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1359)
- XEROX Versalink C8000/C9000 Waste Cartridge (108R01504)
- UWE 60 lb, .001 lb, Counting Scale, 99 PLU, Triple Backlit LCD, Recahrgeable Battery, 13x 9" Platter (SHC-60)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Yellow, 500/Roll (DL632L)
- BLUE SKY Daily/Monthly Frosted Planner, Rugby Stripe Artwork, 10x8, 12-Month (July to June): 2022-2023 (137885)
- BLUE SKY Classic Red Week/Month Planner, Open Scheduling, 11 x 8.5, Black, 2020 (111288)
- BLUE SKY Mahalo Academic Year CYO Weekly/Monthly Planner, 11 x 8 1/2, 2019-2020 (100149)
- BLUE SKY Teacher Dots Academic Year CYO Week/Monthly Planner, 11x8.5, 2019-2020 (100330)
- BLUE SKY Planner, 8 x 10", Gray/Black/Gold, Monthly (BLS110216)
- BLUE SKY Academic Year Frosted Weekly/Monthly Planner, 11x8.5, Blue, 2021-2022 (131951)
- AT-A-GLANCE Executive Weekly/Monthly Planner Refill, Hourly, 8.75x6.875, 2016-2017 (70-908-10)
- Blue Sky Planners