Shop All Calendars
Blue Sky
Lindley Wirebound Wall Calendar, 11 x 8 3/4, 2020
Mfr # BLS101593
Zoro # G5172244
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Binding-Twin-Wire; Wire-O
- Sheet Size 11 x 8.75
- Color Lindley
- Format Monthly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.75 |
Details
Refills | No |
Style | Binding-Twin-Wire; Wire-O |
Color | Lindley |
Format | Monthly |
Weight | 0.35 lbs |
Reversible | No |
Page Theme | Lindley Floral Artwork |
Hanger Style | Wire Loop |
Sheets per Calendar/Planner | 12 |
Julian Dates | Yes |
Dated/Undated | Dated |
Academic Year | No |
Calendar Term | 12-Month (Jan to Dec) |
Sheet Color | White/Multicolor |
Calendar Reference Blocks | Past Month; Future Month |
Binding Type | Wire-O |
Edition Year | 2023 |
Description
Blue SkyTM Lindley Wirebound Wall Calendar, 11 x 8 3/4, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 32" x 32" x 32", Kraft, 5/Bundle (11G173)
- CANON Black Ink Cartridge for PG-245 (118075)
- NORTH STAR TEACHER RESOURCES Leaders and Achievers Bulletin Board Set (NS3056)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 24", White, 50/Case (P2024W)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- AT-A-GLANCE Calendar, Wall, 3-Month View (AAGPMLF1128)
- HOUSE OF DOOLITTLE Recycled Seasonal Wall Calendar, Seasons Artwork, 12 x 16.5, 12-Month (July to June): 2021 to 2022 (3395)
- HOUSE OF DOOLITTLE Monthly Wall Calendar, 12x17 In. (HOD332)
- Blue Sky Calendars