Shop All Calendars
Blue Sky
Lindley Weekly/Monthly Wirebound Planner, 11 x 8.5, White/Blue, 2021
Mfr # BLS100654
Zoro # G7327497
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Binding-Twin-Wire; Wire-O
- Color Lindley
- Sheet Size 11 x 8.5
- Format One Week per Two-Page Spread; One Month per Page
- Features (6) Bonus Past Monthly Spreads (July-Dec); Holidays; Notes/Memos Page; Important Dates by Month; Contacts Page; US Map; Yearly Overview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Item | Calendars and Planners |
Style | Binding-Twin-Wire; Wire-O |
Color | Lindley |
Format | One Week per Two-Page Spread; One Month per Page |
Features | (6) Bonus Past Monthly Spreads (July-Dec); Holidays; Notes/Memos Page; Important Dates by Month; Contacts Page; US Map; Yearly Overview |
Cover Material | Frosted Plastic |
Material | Frosted Plastic |
Weight | 1 lbs |
Appointment Ruling | Open Scheduling |
Dated/Undated | Dated |
Julian Dates | Yes |
Page Theme | Lindley Floral Artwork |
Sheets per Calendar/Planner | 150 |
Cover Theme | Lindley Floral Artwork |
Academic Year | No |
Binding Type | Wire-O |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Description
Blue Sky® Lindley Weekly/Monthly Wirebound Planner, 11 x 8.5, White/Blue, 2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Envelope, Coin, No. 1, Kraft, PK500 (04440)
- ZORO SELECT Literature Mailers, 6" x 6" x 1 1/4", White, 50/Bundle (55VK22)
- FELLOWES Laminating Pouch, Card, 10 mil, PK100 (52058)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Yellow (TZeS661)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- HOUSE OF DOOLITTLE Calendar, Tent, Top, Desk (HOD3679)
- UNIVERSAL Three-Month Wall Calendar, White/Black/Red, 12 x 27, 2021 (71003)
- AT-A-GLANCE 22 x 17" Desk Calendar, Landscape (89802)
- Blue Sky Calendars