Shop All Calendars
Blue Sky
Lindley Desk Pad, 17 x 11, Clear Corners, 2020
Mfr # BLS100024
Zoro # G5172682
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Punching-Top: 2-Hole; Taped
- Color Lindley
- Sheet Size 17 x 11
- Format Monthly
- Sheets per Calendar/Planner 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 17 x 11 |
Details
Style | Punching-Top: 2-Hole; Taped |
Color | Lindley |
Format | Monthly |
Sheets per Calendar/Planner | 12 |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Cover Material | Chipboard; Poly |
Hanger Style | Eyelet |
Reversible | No |
Dated/Undated | Dated |
Page Theme | Lindley Floral Artwork |
Julian Dates | Yes |
Academic Year | No |
Binding Color | Black |
Calendar Reference Blocks | Past Month; Future Month |
Calendar Term | 12-Month (Jan to Dec) |
Corner Color | Clear |
Binding Type | Taped |
Sheet Color | White/Blue/Green |
Edition Year | 2023 |
Description
Blue SkyTM Lindley Desk Pad, 17 x 11, Clear Corners, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Card Stock, Lemon Yellow, 8-1/2" x 11", PK100 (P101172)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80620)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST9)
- ZORO SELECT Natura Kraft Paper 24" x 18", 60 lb. Basis Weight, Pk400 (5PGR7)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- UNIVERSAL Three-Month Wall Calendar, White/Black/Red, 12 x 27, 2021 (71003)
- BI-SILQUE MasterVisi, INTERCHANGEABLE MAGNETIC BOARD ACCESSORIES, CALENDAR DATES, RED/WHITE, 1in X 1in (FM1209)
- BLUELINE 22 x 17" Desk Pad Calendar (C2917311)
- Blue Sky Calendars