Blue Sky BLS101605 8 x 10 in. Tabbed Monthly Planner
Mfr # BLS101605
Zoro # G503771992
Product Information
- Brand Blue Sky Herbal Inc
- MFR # BLS101605
- Zoro # G503771992
- UPC # 699931903704
- Country of Origin China
- Category Planners
Description
Add sophisticated appeal to your desktop with this professional planner. Two-page, monthly layout offers plenty of writing space for detailed scheduling. Durable, coated calendar tabs allow easy access to your month views. Thick, premium-quality pages reduce ink bleed-through to ensure your writing stays legible. Double-wire binding allows pages to turn smoothly and keeps your planner flat on surfaces for easier writing. Two-month calendar reference allows you to easily refer back to past or future dates. Planner ranges 12 months from January to December with two bonus months.
Features- Ruled, monthly view helps keep your writing neatly aligned
- Coated tabs allow easy page-turning to find important dates
- Thick pages reduce ink bleed-through to keep your writing legible
- Double-wire binding allows pages to lie flat for easier writing
- 2-month calendar reference lets you refer to past and future dates
- Date Format: Monthly
- Double Page Layout: 1 Month
- Binding Type: Twin Wire
- Time Period: 1.2 Year
- Start Month: January
- End Month: December
- Cover Color: Charcoal
- Cover Material: Poly
- Color: Multi, Silver, Blue
- Height: 10.1"
- Width: 8.7"
- Length: 0.5"
- Assembly Required: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS Form, Gift Cert, 25Pk (ABFGFTC1)
- SCOTCH Extra Strength Adhesive Roller (6055ES)
- SHARPIE Tank Style Highlighters, Blue Ink, Chisel Tip, Blue Barrel, PK12 (25010)
- BAND-IT Bandit Band Green Tote100 (C205G9)
- AT-A-GLANCE At A Glance AAGG10000 Quarter-hourly Appointment Daily Book - Black (AAGG10000)
- HOUSE OF DOO House of Doo HOD262092 Monthly Calendar Planner 2 Year Black Hard Cover - Beige & Gray (2620-92)
- BI-SILQUE Bi-silque BVCGA02109830 Magnetic In- Out Board; Planner; 24 in. x 36 in.; Aluminum- White (BVCGA02109830)
- RITE IN THE RAIN Planner, 8-1/2" x 11" Sheet, Camo, 1-3/4" H (9250M-MX)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-EP01-05)
- DAVENPORT Leather Multi-Ring Zippered Portfolio Two-Part 1 in.Cap 11 x 13-1/2 Black (DA884392)
- RAIKA Pocket Planner Black (VI 207 BLK)
- Blue Sky Herbal Inc Planners