Shop All Calendars
Blue Sky Herbal Inc
Blue Sky 100032 36 x 24 in. Yearly Erasable Laminated Planner; Adriana - Taupe
Mfr # 100032
Zoro # G603745749
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sky Herbal Inc
- MFR # 100032
- Zoro # G603745749
- UPC # 50699931901439
- Country of Origin China
- Category Calendars
Description
Features
- Daily calendar view per two-page spread contains space for daily schedule, to-do list and notes section
- Full yearly reference calendar, major holidays page and full notes pages are included
- Strong twin-wire binding and durable coated monthly tabs that withstand daily use throughout the year
- Printed on high quality white paper for clean writing space
- High quality white paper for clean writing space
- Yearly reference calendars, contacts pages, and notes pages
- Strong twin-wire binding and durable coated monthly tabs that withstand daily use throughout the year
- Color: Taupe
- Cover Material: Polypropylene
- Pocket: 1
- Closure: Open Style
- Number of Pages: 730
- Dated/Undated: Dated
- Academic Year: Yes
- Size: 36 x 24 in.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wire Mobile File, Black (5201BL)
- SIRCLE Heat Laminating Film, 18 x 500 ft., PK2 (RL-18-15-500-1-G)
- INTERTAPE Filament Tape, 48mm x 55m, 7.5 mil, PK24 (RG16..37G)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 11 x 17, White, PK500 (UNV28110RM)
- AT-A-GLANCE 11 x 8-1/4" Desk/Wall Calendar, White (AAGSK800)
- AT-A-GLANCE Erasable Yearly Wall Calendar, Blue (PM300-28)
- HOUSE OF DOOLITTLE Monthly Academic Desk Calendar, 17 Months (Aug-Dec), 22" x 17" (128-02)
- HOUSE OF DOOLITTLE 22 x 31-1/4" Bar Harbor Wirebound Monthly Wall Calendar, Blue/Gray (HOD334)
- MARTHA STEWART Grayson Acrylic Wall Calendar & Notes Board Set W/ Marker & Mntng Hrdwr, Clear W/ Black Print (BR-ACS-284545-BK-2-CLRBK-MS)
- HOUSE OF DOOLITTLE Earthscapes Nature Scene Reversible Yearly Wall Calendar, 18x24, 2020 (3930)
- HOUSE OF DOOLITTLE Deskpad, Seasonal/Holiday (HOD139)
- Blue Sky Herbal Inc Calendars