Shop All Planners
Blue Sky
Frosted Weekly/Monthly Planner, 8 x 5, Bakah Blue, 2022
Mfr # 137260
Zoro # G501859647
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 x 5
- Format Weekly; Monthly
- Cover Material Polypropylene
- Color Pastel Blue Florals
- Cover Color Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 8 x 5 |
Details
Format | Weekly; Monthly |
Item | Calendars and Planners |
Cover Material | Polypropylene |
Color | Pastel Blue Florals |
Cover Color | Blue/White |
Weight | 0.43 lbs |
Binding Details | Twin-Wire |
Appointment Ruling | Open Scheduling |
Edition Year | 2023 |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Cover Theme | Bakah Blue Floral Artwork |
Dated/Undated | Dated |
Calendar Term | 12-Month (Jan to Dec) |
Binding Type | Wire-O |
Page Theme | Bakah Blue Floral Artwork |
Description
This weekly/monthly planner offers two-page monthly views that contain previous and next month reference calendars for long-term planning, and a notes section for important projects. Major holidays are listed, and elapsed and remaining days noted. Durable monthly tabs are coated and can withstand constant use throughout the year. Weekly two-page spread offers ample lined writing space for more detailed planning, allowing you to keep track of your appointments, to-dos, reminders and ideas. Includes pages for Yearly Goals, Contacts, Reference Calendars and extra Notes pages. Twin-wire binding offers easy page turning and thick premium paper reduces ink bleed-through. Durable, frosted flexible front cover. Dated January to December with 6 past bonus monthly views (July-Dec) for easy transition to the new year.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 18" x 200 yds., Kraft, 1/Roll (VCI1835)
- PARTNERS BRAND HH-700 Banding and Strapping Safety Cutter, Yellow, 10/Case (KN138)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80220)
- BLUE SKY Teacher Dots Academic Year CYO Week/Monthly Planner, 11x8.5, 2019-2020 (100330)
- BLUE SKY Planner, 8 x 10", Gray/Black/Gold, Monthly (BLS110216)
- BLUE SKY Daily/Monthly Frosted Planner, Rugby Stripe Artwork, 10x8, 12-Month (July to June): 2022-2023 (137885)
- BLUE SKY Academic Year Frosted Weekly/Monthly Planner, 11x8.5, Blue, 2021-2022 (131951)
- BLUE SKY Classic Red Week/Month Planner, Open Scheduling, 11 x 8.5, Black, 2020 (111288)
- BLUE SKY Mahalo Academic Year CYO Weekly/Monthly Planner, 11 x 8 1/2, 2019-2020 (100149)
- AT-A-GLANCE Book, Appt, Daily, 4Prsn, 8X11 (AAG7082205)
- Blue Sky Planners