Shop All Calendars
Blue Sky
Desk Pad, 22 x 17", 1 Month per Page
Mfr # BLS110215
Zoro # G006427273
product price: $17.15
/ea
Not eligible for select promotions
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Top: 2-Hole
- Sheet Size 22 x 17 in
- Color Baccara Dark Floral Artwork
- Format One Month per Page
- Product Type Desk Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 22 x 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Desk Pad |
Style | Top: 2-Hole |
Color | Baccara Dark Floral Artwork |
Format | One Month per Page |
Product Type | Desk Pad |
Features | Eyelet |
Julian Dates | Yes |
Calendar Term | 12-Month (Jan to Dec) |
Refillable | No |
Calendar Reference Blocks | Current Year |
Sheet Color | White/Black |
Binding Color | Black |
Edition Year | 2023 |
Corner Color | Clear |
Dated/Undated | Dated |
Page Theme | Baccara Dark Floral Artwork |
Binding Type | Taped |
Description
Desk Pad, Format One Month per Page, Sheet Size 22 x 17 in, Refillable No, Color Baccara Dark Floral Artwork, Features Eyelet, Calendar Term 12-Month (Jan to Dec), Julian Dates Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Oxidizer, Pk50 (16V021)
- UNCOMMONCARRY Omega Pen S4, Gold (OMP-G-4)
- PARTNERS BRAND Deluxe Poly Strapping Tensioner, 1/2" - 3/4", Silver, 1/Each (PST38)
- MAYNE MAYNE LZM625W Mailbox Post Solar Cap - White (LZM-625-WH)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- AT-A-GLANCE 22 x 17" Desk Calendar, Buff (HT1500)
- AT-A-GLANCE 12-1/4 x 27" Three-Month Reference Wall Calendar, White (AAGSW11528)
- AT-A-GLANCE Desk Calendar Base, Black, 4 1/2"x8" (E21-00)
- AT-A-GLANCE Erasable Yearly Wall Calendar, Blue (PM200-28)
- Blue Sky Calendars