Shop All Calendars
Blue Sky
Desk Pad, 11 x 17", 1 Month per Page
Mfr # BLS111293
Zoro # G106427005
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Top: 2-Hole
- Sheet Size 11 x 17 in
- Color Enterprise Geometric Artwork
- Format One Month per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 17 in |
Size (Bound-Side First) | 17 x 11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Desk Pad |
Style | Top: 2-Hole |
Color | Enterprise Geometric Artwork |
Format | One Month per Page |
Features | Eyelet |
Product Type | Desk Pad |
Refillable | No |
Julian Dates | Yes |
Calendar Term | 12-Month (Jan to Dec) |
Sheet Color | White/Gray |
Binding Color | Black |
Corner Color | Clear |
Binding Type | Taped |
Dated/Undated | Dated |
Edition Year | 2023 |
Page Theme | Enterprise Geometric Artwork |
Calendar Reference Blocks | Past Month; Future Month |
Description
Desk Pad, Format One Month per Page, Sheet Size 11 x 17 in, Refillable No, Color Enterprise Geometric Artwork, Features Eyelet, Calendar Term 12-Month (Jan to Dec), Julian Dates Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Red Laser Pointer (RLP006)
- PREMIER Guillotine Paper Trimmer, 19 in. L, Wood (W12)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ50)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL110A)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- HOUSE OF DOOLITTLE Academic Economy Desk Pad, 12 Months, January-December, 3PK (12402)
- MARTHA STEWART Grayson Acrylic Wall Calendar & Notes Board Set W/ Marker & Mntng Hrdwr, Clear W/ Black Print (BR-ACS-284545-BK-2-CLRBK-MS)
- HOUSE OF DOOLITTLE House of Doolittle HOD1875 22 x 17 Academic Doodle Monthly Desk Pad Calendar; Black & White (HOD1875)
- Blue Sky Calendars