Shop All Planners
Blue Sky
Day Designer Frosted Cover Weekly/Monthly Planner, 8 x 5, Palms, 2022
Mfr # 137362
Zoro # G901859643
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 x 5
- Format Weekly; Monthly
- Cover Color Green/White
- Cover Material Polypropylene
- Color Tropical Green Palms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 8 x 5 |
Details
Format | Weekly; Monthly |
Cover Color | Green/White |
Cover Material | Polypropylene |
Item | Calendars and Planners |
Color | Tropical Green Palms |
Weight | 0.43 lbs |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Appointment Ruling | Open Scheduling |
Dated/Undated | Dated |
Cover Theme | Palms Artwork |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Binding Details | Twin-Wire |
Binding Type | Wire-O |
Page Theme | Tropical Palms Artwork |
Description
Day Designer for Blue Sky is a simple and easy system created to help you find balance, focus and productivity with directions to organize your day, your tasks, assignments, to-dos, and achieve your goals. Includes an introductory letter from Whitney English, worksheets for personal goals and intentions, dated calendars, yearly overviews, holidays and notes. Weekly calendar view per two-page spread contains space for daily schedule, To-Do list, This Week's Top Three, Notes, Gratitude section, and an inspirational quote. Monthly calendar view per two-page spread offers a visual overview of your time plus a Notes and To-Do section. A flexible frosted cover adorns the outside while twin-wire binding and durable, coated tabs offer easy page turning and access to past, present and future months. Includes six bonus past monthly views for easy yearly transitions (July - Dec).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 20" x 14", Kraft, 15/Bundle (493T83)
- C-LINE PRODUCTS Laminating Sheets, 12x9in, PK50 (65001)
- RITE IN THE RAIN Notebook Kit, 3in x 5in Sheet, Black Cover (735B-KIT)
- WALL LENK 30W Professional Wood Burning Kit (L30WBK-W)
- BLUE SKY Mahalo Academic Year CYO Weekly/Monthly Planner, 11 x 8 1/2, 2019-2020 (100149)
- BLUE SKY Daily/Monthly Frosted Planner, Rugby Stripe Artwork, 10x8, 12-Month (July to June): 2022-2023 (137885)
- BLUE SKY Planner, 8 x 10", Gray/Black/Gold, Monthly (BLS110216)
- BLUE SKY Academic Year Frosted Weekly/Monthly Planner, 11x8.5, Blue, 2021-2022 (131951)
- BLUE SKY Teacher Dots Academic Year CYO Week/Monthly Planner, 11x8.5, 2019-2020 (100330)
- BLUE SKY Classic Red Week/Month Planner, Open Scheduling, 11 x 8.5, Black, 2020 (111288)
- REDIFORM OFFICE PRODUCTS Rediform Duraflex Dated Monthly Planner 9-5/16in x 7-13/16in x 5/16in Black (CB1200VBLK)
- Blue Sky Planners