Shop All Calendars
Blue Sky
Day Designer Academic Year Wall Calendar, 15x12, Navy/Floral, 2019-2020
Mfr # 107934
Zoro # G5172953
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Binding-Twin-Wire; Wire-O
- Sheet Size 15 x 12
- Color Floral: White//Navy/Multicolor
- Format Monthly
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 15 x 12 |
Details
Style | Binding-Twin-Wire; Wire-O |
Color | Floral: White//Navy/Multicolor |
Format | Monthly |
Weight | 0.5 lbs |
Features | Notes and To-Do |
Academic Year | Yes |
Sheets per Calendar/Planner | 12 |
Reversible | No |
Dated/Undated | Dated |
Page Theme | Peyton Floral Artwork |
Julian Dates | No |
Hanger Style | Wire Loop |
Edition Year | 2022 to 2023 |
Binding Type | Wire-O |
Calendar Reference Blocks | Past Month; Future Month |
Sheet Color | White/Navy/Multicolor |
Calendar Term | 12-Month (July to June) |
Description
Blue SkyTM Day Designer Academic Year Wall Calendar, 15 x 12, Navy/Floral, 2019-2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Line Daters, Prints Month/Day/Year, Large, 1"x5/32", Red (XST52111)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Red, Pk100 (082NHA30PPRD)
- TOPS W2 Laser Kit, 6-Part, w/Envelopes, 8-1/2"x5-1/2", 24/PK, WE 6PK (TOP22904KIT)
- FLETCHER-TERRY Framemaster Point Driver (07-500)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- AT-A-GLANCE Monthly Wall Calendar, Watercolors (PM91-707-14)
- AT-A-GLANCE 22 x 17" Desk Calendar, Buff (HT1500)
- AT-A-GLANCE At A Glance AAGE51750 QuickNotes Daily Desk Calendar Refill; Paper - White (AAGE51750)
- Blue Sky Calendars