Shop All Planners
Blue Sky
CYO Weekly/Monthly Planner, 11 x 8.5, Lail, 2022
Mfr # 137273-22
Zoro # G301859618
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Format Weekly; Monthly
- Cover Material Laminated Paperboard; Plastic
- Cover Color Purple/Blue/Pink
- Color Wildflowers Watercolors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Format | Weekly; Monthly |
Cover Material | Laminated Paperboard; Plastic |
Item | Calendars and Planners |
Cover Color | Purple/Blue/Pink |
Color | Wildflowers Watercolors |
Weight | 1 lbs |
Binding Details | Twin-Wire |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Page Theme | Laila Watercolor Wildflower Artwork |
Edition Year | 2023 |
Appointment Ruling | Open Scheduling |
Binding Type | Wire-O |
Cover Theme | Laila Watercolor Wildflower Artwork |
Dated/Undated | Dated |
Calendar Term | 12-Month (Jan to Dec) |
Description
Lined weekly pages bring simple order to hectic schedules. Monthly view per two-page spread includes a Notes section for important projects. Monthly tabs are coated for durability. Clear cover doubles as a storage pocket, allowing you to display photos or store notes. Twin-wire binding offers easy page turning. Includes pages for Yearly Goals, Contacts, Reference Calendars, and extra Notes pages. Thick, premium quality pages reduce ink bleed-through. Includes six bonus past monthly views for easy yearly transition (July-Dec).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 9" Open Poly Bags, 6 mil, Clear (5DRC5)
- MEASURETEK Digital Platform Bench Scale 300 lb./150kg Capacity (12R966)
- KABLE KONTROL Kable Kontrol® Powertap Desk Outlet Power Grommet - 3 Power Outlets + 1 Ethernet + 2 USB Ports (GMPT-4)
- A&D WEIGHING Digital Compact Bench Scale 1 lb. Capacity (FC-500SI)
- BLUE SKY Academic Year Frosted Weekly/Monthly Planner, 11x8.5, Blue, 2021-2022 (131951)
- BLUE SKY Mahalo Academic Year CYO Weekly/Monthly Planner, 11 x 8 1/2, 2019-2020 (100149)
- BLUE SKY Classic Red Week/Month Planner, Open Scheduling, 11 x 8.5, Black, 2020 (111288)
- BLUE SKY Teacher Dots Academic Year CYO Week/Monthly Planner, 11x8.5, 2019-2020 (100330)
- BLUE SKY Daily/Monthly Frosted Planner, Rugby Stripe Artwork, 10x8, 12-Month (July to June): 2022-2023 (137885)
- BLUE SKY Planner, 8 x 10", Gray/Black/Gold, Monthly (BLS110216)
- REDIFORM OFFICE PRODUCTS Rediform Office Products RED5L527 Sales Book Form- Carbonless- 2 Part- 4-.25in.x6-.38in.- 50-BK (RED5L527)
- Blue Sky Planners