Shop All Calendars
Blue Sky
Classic Red W/M Appointment Book, 15-Min, 11 x 8.5, Black Cover, 2020
Mfr # 111289
Zoro # G5172113
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Binding-Twin-Wire; Wire-O
- Sheet Size 11 x 8.5
- Color Enterprise
- Format Weekly; Monthly
- Cover Theme Enterprise Formatting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Style | Binding-Twin-Wire; Wire-O |
Color | Enterprise |
Format | Weekly; Monthly |
Cover Theme | Enterprise Formatting |
Sheets per Calendar/Planner | 140 |
Reversible | No |
Dated/Undated | Dated |
Julian Dates | Yes |
Features | Contacts Page; Yearly Goals; Yearly Overview; Holidays/Important Dates; Notes/Memos; States & Capitals |
Appointment Ruling | 15-min, 7 AM to 9:45 PM (Mon-Sun) |
Cover Material | Poly Vinyl |
Academic Year | No |
Calendar Reference Blocks | Past Month; Future Month |
Binding Type | Wire-O |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Description
Blue SkyTM Classic Red Weekly/Monthly Appointment Book, 15-Min Time Slots (Mon-Sun), 11 x 8 1/2, Black Cover, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 48" x 1200 ft., 30 lb. Basis Weight (5PGL8)
- ZORO SELECT Side Loading Boxes, 30" x 5" x 24", Kraft, 10/Bundle (11A666)
- DELL DELL COMP. E310DW/E515DN E515DW (593-BBKC)
- LEARNING ADVANTAGE Wire Beads And Gears Activity Wall Panel, Horse (50678)
- BLUE SKY Desk Pad, 22 x 17 ", 1 Month per Page (BLS111294)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Day Designer Academic Year Wall Calendar, 15x12, Navy/Floral, 2019-2020 (107934)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- OLD FARMERS ALMANAC The Yankee Publishing Gardening 2023 Calendar (2000)
- Blue Sky Calendars