Shop All Calendars
Blue Sky
Classic Red Wall Calendar, 12 x 17, 2020
Mfr # 117373
Zoro # G5172980
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Binding-Twin-Wire; Wire-O
- Color Enterprise
- Sheet Size 12 x 17
- Format Monthly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 12 x 17 |
Details
Refills | No |
Style | Binding-Twin-Wire; Wire-O |
Color | Enterprise |
Format | Monthly |
Dated/Undated | Dated |
Julian Dates | Yes |
Academic Year | No |
Page Theme | Enterprise Geometric Artwork |
Reversible | No |
Hanger Style | Wire Loop |
Seasonal Availability | Yes |
Binding Type | Wire-O |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Current Year |
Sheet Color | White/Gray |
Edition Year | 2023 |
Description
Blue SkyTM Classic Red Wall Calendar, 12 x 17, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Compact Bench Scale, Digital, 8 lb. Cap. (CKT4)
- SEALER SALES 17.7"W x 7.9"H x 31.5"L Shrink Tunnel, 220V (CN-4520A)
- BUNN Bunn 3 gal. Paper Filters, PK250 (20124.0000)
- SIGNODE Strapping Seal, 5/8 In., Open, PK200 (2X1099)
- BLUE SKY Mahalo Academic Year Desk Pad, 22 x 17, Tropical, 2019-2020 (100157)
- BLUE SKY Day Designer Academic Year Wall Calendar, 15x12, Navy/Floral, 2019-2020 (107934)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Desk Pad, 22 x 17 ", 1 Month per Page (BLS111294)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BROWNLINE Monthly Desk Pad Calendar, 22x17, Whit (C1731V)
- Blue Sky Calendars