Shop All Calendars
Blue Sky
Classic Red Desk Pad, 22 x 17, 2020
Mfr # 111294
Zoro # G5173960
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Top: 2-Hole
- Sheet Size 22 x 17
- Color Enterprise
- Format Monthly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 22 x 17 |
Details
Refills | No |
Style | Top: 2-Hole |
Color | Enterprise |
Format | Monthly |
Material | Cardboard; Poly |
Weight | 1.125 lbs |
Holder Style | Four-Corner Desk-Pad with Backboard (Included) |
Hanger Style | Eyelet |
Page Theme | Enterprise Geometric Artwork |
Julian Dates | Yes |
Academic Year | No |
Cover Material | Cardboard; Poly |
Reversible | No |
Dated/Undated | Dated |
Calendar Reference Blocks | Current Year |
Sheet Color | White/Gray |
Binding Type | Taped |
Binding Color | Black |
Corner Color | Clear |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Description
Blue SkyTM Classic Red Desk Pad, 22 x 17, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Sfty/Trning Record Folder, PK25 (A2210)
- SCHOOL SMART BRUSH WHITE BRISTLE 3/4 IN SH - PACK OF 12 PK (1570359)
- BROTHER Label Tape, 1/2", Black/White (BRTTZE231)
- CYNAMED Micro Spring Scissors, TC, 4.5", CVD (CYZR-0147)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- HOUSE OF DOOLITTLE Laminated Wipe Off Wall Academic Calendar, Reversible, 18in x 24in (3965)
- UNIVERSAL Erasable Wall Calendar, 24 x 36, White/Red, 2021 (71004)
- AT-A-GLANCE At A Glance AAGSK4400 5 x 8 in. Daily Appointment Book; Leather - Black (AAGSK4400)
- AT-A-GLANCE 22 x 17" Blue Monthly Desk Calendar (89701)
- Blue Sky Calendars