Shop All Calendars
Blue Sky
Classic Red Desk Pad, 17 x 11, 2020
Mfr # 111293
Zoro # G5174362
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Top: 2-Hole
- Refills No
- Color Enterprise
- Sheet Size 17 x 11
- Format Monthly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 17 x 11 |
Details
Style | Top: 2-Hole |
Refills | No |
Color | Enterprise |
Format | Monthly |
Holder Style | Four-Corner Desk-Pad with Backboard (Included) |
Reversible | No |
Academic Year | No |
Cover Material | Cardboard; Poly |
Dated/Undated | Dated |
Julian Dates | Yes |
Hanger Style | Eyelet |
Page Theme | Enterprise Geometric Artwork |
Calendar Term | 12-Month (Jan to Dec) |
Binding Type | Taped |
Edition Year | 2023 |
Calendar Reference Blocks | Past Month; Future Month |
Binding Color | Black |
Corner Color | Clear |
Sheet Color | White/Gray |
Description
Blue SkyTM Classic Red Desk Pad, 17 x 11, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR SHIELD Desiccant, 16oz., Clay Tyvek, 5.7, PK150 (D16UCT-D)
- BETA Heavy Duty Scissor, 300mm (017840030)
- PILOT Roller Ball Gel Pen, Extra Fine 0.38 mm, Red PK12 (PIL31279)
- MELISSA & DOUG Jumbo Cardboard Blocks, 24-Piece Set (2783)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- AT-A-GLANCE 8 x 11" Jan-Dec Desk/Wall Calendar (PM50-28)
- HOUSE OF DOOLITTLE Calendar, Wall, 3Mth, Horiz (HOD3647)
- HOUSE OF DOOLITTLE House of Doolittle HOD1875 22 x 17 Academic Doodle Monthly Desk Pad Calendar; Black & White (HOD1875)
- Blue Sky Calendars