Shop All Calendars
Blue Sky
Barcelona Wall Calendar, 11 x 8 3/4, 2020
Mfr # 100028
Zoro # G5174143
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Binding-Twin-Wire; Wire-O
- Color Analeis
- Sheet Size 11 x 8.75
- Format Monthly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.75 |
Details
Refills | No |
Style | Binding-Twin-Wire; Wire-O |
Color | Analeis |
Format | Monthly |
Dated/Undated | Dated |
Julian Dates | Yes |
Reversible | No |
Academic Year | No |
Seasonal Availability | Yes |
Hanger Style | Wire Loop |
Page Theme | Analeis Floral Artwork |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Past Month; Future Month |
Binding Type | Wire-O |
Edition Year | 2023 |
Sheet Color | White/Black/Coral |
Description
Blue SkyTM Barcelona Wall Calendar, 11 x 8 3/4, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Protector, Sheet, Poly, Cl 50PK (CLI00032)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 15", Kraft, 20/Bundle (22XL28)
- 2000 PLUS Replacement Ink Pad, Black (65465)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- RITE IN THE RAIN 4-5/8" x 7" Planner Calendar Pages, Tan (9260D)
- AT-A-GLANCE Horizontal Erasable Wall Calendar, 32" x 48" (A152)
- HOUSE OF DOOLITTLE Calendar, Tent, Top, Desk (HOD3679)
- Blue Sky Calendars