Shop All Notebooks & Journals
Blue Sky
Aligned Business Notebook, Narrow Rule, Black Cover, 11x8.5, 78 Sheets
Mfr # 121454
Zoro # G7568936
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Black
- Cover Material Heavyweight PAJCO™ Lexide
- Weight 1.28 lbs
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sky
- MFR # 121454
- Zoro # G7568936
- UPC # 699931214541
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Size | 11 x 8.5 |
Width | 8.5" |
Length | 11" |
Book Width | 8.5" |
Book-Spine Length | 11" |
Description
This AlignedTM Business Notebook offers 156 notes pages. Restore balance and help clarify your goals with clean layouts and simplified design, featuring areas to mark specific topics, action items and agenda details against blank notes on the back. Easily mark down details and enjoy premium durability for everyday wear and tear with heavyweight PAJCO® cover material that feels like leather. Enjoy this classic, professional color palette with touches of silver foil. A matching black wire binds this book for a sophisticated look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Cool Down Cubes Sensory Fidget, 10PK (LER5582)
- MANCOMM Regulations Book, Number of Pages 758 (51B-001-21)
- AVERY Avery® Big Tab™ Insertable Dividers 11110, Buff Paper, 5 Clear Tabs, 1 Set (7278211110)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Laser, 3-1/2in x 5in, 200/Box (60503)
- BLUE SKY Aligned Business Notebook (BLS121454)
- RITE IN THE RAIN Rite In The Rain 360039 Birders Field Notebook (360039)
- NATIONAL 8.25"X6-7/8" Wirebound Notebook (33004)
- TOPS 8-1/2 x 6-3/4" Wired Planner Pad, 100 Pg (TOP63828)
- TRU RED Medium Starter Journal, 1 Subject, Narrow Rule, Black Cover, 8 x 5, 192 Sheets (TR58409)
- ROARING SPRING Case of Loose Leaf Paper, 150 sht/pk, 8"x10.5", College Ruled Filler Paper w/Margin, 3-hole Punched (20051cs)
- WORKSTATION Zipper Pad Holder- Exterior Pocket- 2 CD-Card Pockets- Black (WO960660)
- Blue Sky Notebooks & Journals