Shop All Calendars
Blue Sky
Academic Year Wall Calendar, 11 x 8.75, White/Floral, 2021-2022
Mfr # 107936
Zoro # G401859945
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Binding-Twin-Wire; Wire-O
- Sheet Size 11 x 8.75
- Color Floral: White/Multicolor
- Format One Month per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.75 |
Details
Item | Calendars and Planners |
Refills | No |
Style | Binding-Twin-Wire; Wire-O |
Color | Floral: White/Multicolor |
Format | One Month per Page |
Weight | 0.35 lbs |
Hanger Style | Wire Loop |
Reversible | No |
Academic Year | Yes |
Sheets per Calendar/Planner | 12 |
Julian Dates | No |
Dated/Undated | Dated |
Page Theme | Peyton Floral Artwork |
Edition Year | 2022 to 2023 |
Sheet Color | White/Multicolor |
Calendar Reference Blocks | Past Month; Future Month |
Calendar Term | 12-Month (July to June) |
Binding Type | Wire-O |
Description
Great addition to any home or office desk to stay organized. Use calendar as a writing surface to jot down notes, ideas, appointments, reminders and more. Dated planning pages range 12 months from July to June. One page per month format includes Sunday through Saturday scheduling, holidays and past and future months reference. Wirebound wall calendar is printed on thick, premium quality, acid free pages that reduce ink bleed through. Twin wire binding features a sturdy, wall mount hook for secure hanging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, 9x12, PK50 (80912)
- ASP License Plate Envelopes Self Seal-Plain, 13" X 6 1/2", 100 Per Box Pk (832)
- ZORO SELECT Literature Mailers, 7-3/8" x 7-3/8" x 1-3/8", White, 50/Bundle (55VK27)
- ENCORE PACKAGING Strapping Dispenser, HD, Ribbon Wound (EP-3350)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- AT-A-GLANCE At A Glance AAGSK117000 Monthly Desk Pad Calendar; Red & Black (AAGSK117000)
- BROWNLINE Jumbo Calendar Pad Refill (REDC2R)
- BROWNLINE Academic 13-Month Desk Pad Calendar, 11 x 8.5, Blue/White, 2021-2022 (CA181721)
- Blue Sky Calendars