Shop All Circuit Breaker & Panelboard Accessories
Blue Sea Systems
Water Resistant Circuit Breaker, 15A, 12V DC
Mfr # 4366
Zoro # G4667678
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 4366
- Zoro # G4667678
- UPC # 632085043667
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Water Resistant Circuit Breaker |
Voltage | 12V DC |
Amps | 15A |
Description
4366 Water Resistant USB Accessory Panel - Circuit Breaker, 12V Socket, Dual USB Charger, Mini Voltmeter Easy to install accessory panels include a 15A circuit breaker switch and pre-wired harness. Panels offer customizable 12V charging and monitoring options. Features: Pre-wired harness included in all panels for easy installation Silicon breaker boots and gasket protects against water ingress Illuminated Carling Technologies 15A circuit breaker switch allows the ability to shut off panel preventing parasitic draw Polycarbonate/ABS panel face is UV-stabilized, flame retardant, and will not corrode 12V DC only Specifications: Positions: 1 Nominal Voltage: 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 40A, 600V AC, Indicating (TCF40)
- WESTWARD Welding Cable, 3/0,100 ft., Black, Rubber (19YE14)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- BLUE SEA SYSTEMS Blue Sea 8097 AC 6 Position Toggle Circuit Breaker Panel - White Switc (8097)
- BLUE SEA SYSTEMS Blue Sea Systems 4137-BSS Push Button Reset Only Circuit Breaker Boot - Black (4137-BSS)
- BLUE SEA SYSTEMS Blue Sea 4135 Clear Push Button Circuit Breaker Boot (4135)
- BLUE SEA SYSTEMS Blue Sea 8037 Circuit Breaker Panel Plug (8037)
- BLUE SEA SYSTEMS Blue Sea 5050 ST CLB Circuit Breaker Block - 6 Position (5050)
- SQUARE D Ground Bar Kit 3 Circuit (PK3GTA1CP)
- SQUARE D Bar, 30A, 120V AC, 2 Poles (D211NRBCP)
- Blue Sea Systems Circuit Breaker & Panelboard Accessories