Shop All Fuse Blocks & Holders
Blue Sea Systems
Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating
Mfr # 5045
Zoro # G104842466
original price:
$34.25
5% off
new price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class CC
- Series ST
- Amp Range 30 to 100A
- Voltage Rating 32V DC
- Connector Type Ring; Fork Terminal; Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 5045
- Zoro # G104842466
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 2.13 in |
Height | 5.17 in |
Details
Item | Open Fuse Block |
UL Class | CC |
Series | ST |
Amp Range | 30 to 100A |
Voltage Rating | 32V DC |
Connector Type | Ring; Fork Terminal; Bus |
Mounting Style | Screw |
Fuse Block Design | Covered |
Max. Voltage | 32V DC |
Max. Amps | 100A |
Description
Provides surface mount circuit protection for ATO/ATC Fuses in a compact footprint. The single side design allows wire entry from one side to maximize space. Compact common source fuse block; Accepts ATO and ATC fast acting blade fuses; Single side entry wiring; Ignition Protected - for use in a gasoline engine compartment; Insulating cover meets ABYC/USCG insulation requirements; Tin-plated copper buses and fuse clips; Accepts ring or snap fork type terminals; Small format standard and custom labels available; Fuses sold separately. Specifications: Voltage Max. Operating: 32V DC; Amperage Max. Operating: 30A per circuit; Amperage Max. Operating: 100A per block; Fuse Type: ATO or ATC Fuses; Screw Terminal: #8-32 Screws with captive star lock washer; Mounting: #8 Screw (M4)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EG Series 25A, 3 Pole, 347/600V AC (EGE3025FFG)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 1.6A, 250V AC, 5 PK (67237)
- SOUTHWIRE Repl Plugs, Nema 5-15P, Amps 15, Voltage 125 Vac, Yellow, Vinyl Male Plug (5984)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 110 to 200A Amp Range, 160V DC Volt Rating (5007100)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 40A Amp Range, 32V DC Volt Rating (5035-BSS)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5026)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5028)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5029)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5026-BSS)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060-2C)
- Blue Sea Systems Fuse Blocks & Holders