Shop All Fuse Blocks & Holders
Blue Sea Systems
Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating
Mfr # 5029
Zoro # G804028122
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class CC
- Series ST
- Amp Range 30 to 100A
- Voltage Rating 32V DC
- Connector Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 5029
- Zoro # G804028122
- UPC # 632085050290
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 1.518 in |
Length | 2-1/2 in |
Height | 5.23 in |
Details
Item | Open Fuse Block |
UL Class | CC |
Series | ST |
Amp Range | 30 to 100A |
Voltage Rating | 32V DC |
Connector Type | Screw |
Mounting Style | Bolt-Down |
Fuse Block Design | Covered |
Max. Voltage | 32V DC |
Max. Amps | 100A |
Fits Fuse Type | Fast Acting Blade |
Description
5029ST Blade Fuse Block w/ Cover - 12 Circuit w/out Negative BusClear insulating cover with label recesses accept Small Format Labels Cover Satisfies ABYC/USCG requirements for insulation Tin-plated copper buses and fuse clips give 30 Amperes rating per circuit Accepts ATO and ATC fast acting blade fuses 20 write-on circuit labels included Tin-plated copper buses and fuse clips give 30 Amperes rating per circuit Accepts ATO and ATC fast acting blade fuses Product : BLUE SEA 5029 FUSE BLOCK SCREW TERM BLADE Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 5029 UPC : 632085050290
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 5 A to 30 A, Not Rated (KTI00080)
- TAYMAC Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Non-Metallic (PDB77550WH)
- HONEYWELL Limit Switch, Lever, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN62)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5025-BSS)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5028)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 750A Amp Range, 32V DC Volt Rating (5503)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5028-BSS)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 110 to 200A Amp Range, 160V DC Volt Rating (5007100)
- BLUE SEA SYSTEMS Fuse Block, ST Series, Bus Bar (BL81670)
- EATON BUSSMANN Open Fuse Block, 12 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-12-R)
- Blue Sea Systems Fuse Blocks & Holders