Shop All Fuse Blocks & Holders
Blue Sea Systems
Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating
Mfr # 5029
Zoro # G703532447
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class CC
- Series ST
- Amp Range 30 to 100A
- Voltage Rating 32V DC
- Connector Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 5029
- Zoro # G703532447
- UPC # 632085050290
- Country of Origin United States
- Category Fuse Blocks & Holders
Dimensions
Length | 2-1/2 in |
Width | 1.518 in |
Height | 5.23 in |
Details
Item | Open Fuse Block |
UL Class | CC |
Series | ST |
Amp Range | 30 to 100A |
Voltage Rating | 32V DC |
Connector Type | Screw |
Mounting Style | Bolt-Down |
Fuse Block Design | Covered |
Max. Amps | 100A |
Fits Fuse Type | Fast Acting Blade |
Max. Voltage | 32V DC |
Description
5029
ST Blade Fuse Block w/ Cover - 12 Circuit w/out Negative Bus
ST Blade Fuse Block w/ Cover - 12 Circuit w/out Negative Bus
- Clear insulating cover with label recesses accept Small Format Labels
- Cover Satisfies ABYC/USCG requirements for insulation
- Tin-plated copper buses and fuse clips give 30 Amperes rating per circuit
- Accepts ATO and ATC fast acting blade fuses
- 20 write-on circuit labels included
- Tin-plated copper buses and fuse clips give 30 Amperes rating per circuit
- Accepts ATO and ATC fast acting blade fuses
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001SKR9)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G12)
- SPORTSMAN Parallel 50 Amp Cable (PC50A)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5026)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5028)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 110 to 200A Amp Range, 160V DC Volt Rating (5007100)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5045)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5026-BSS)
- BLUE SEA SYSTEMS Blue Sea Systems 9217-BSS Terminal Block Jumper for 30A Terminal Blocks (9217-BSS)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60357)
- Blue Sea Systems Fuse Blocks & Holders