Shop All Fuse Blocks & Holders
Blue Sea Systems
Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating
Mfr # 5028
Zoro # G504028118
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class CC
- Series ST
- Amp Range 30 to 100A
- Voltage Rating 32V DC
- Connector Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 5028
- Zoro # G504028118
- UPC # 632085050283
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 2-1/2 in |
Width | 1.518 in |
Height | 3.652 in |
Details
Item | Open Fuse Block |
UL Class | CC |
Series | ST |
Amp Range | 30 to 100A |
Voltage Rating | 32V DC |
Connector Type | Screw |
Mounting Style | Bolt-Down |
Fuse Block Design | Covered |
Fits Fuse Type | Fast Acting Blade |
Max. Voltage | 32V DC |
Max. Amps | 100A |
Description
5028ST Blade Fuse Block w/ Cover6 Circuit w/out Negative BusClear insulating cover with label recesses accept Small Format LabelsCover Satisfies ABYC/USCG requirements for insulationTin-plated copper buses and fuse clips give 30 Amperes rating per circuitAccepts ATO and ATC fast acting blade fuses20 write-on circuit labels includedProduct : BLUE SEA 5028 FUSE BLOCK SCREW TERM BLADE Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 5028 UPC : 632085050283
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tee Plate, 90 deg. (FS-5120 E/G)
- HARTING Han 3A M Insert Screw, PK 10 (09200032611)
- MUTUAL INDUSTRIES Gabion, 108" x 36" x 36", Gray, 108 Inch Height, 36 Inch Width (99-9-3)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6002-30-00)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 40A Amp Range, 32V DC Volt Rating (5035-BSS)
- BLUE SEA SYSTEMS Fuse Block, ST Series, Bus Bar (BL81670)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 110 to 200A Amp Range, 160V DC Volt Rating (5007100)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5045)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60327R)
- Blue Sea Systems Fuse Blocks & Holders